Apply to be a TradeMaster!
Main product image of Front Brim Vented Hard Hat with 4PT Ratcheting Suspension Type 1 Class C (White)
Magnifying glass
Hover image to zoom

Front Brim Vented Hard Hat with 4PT Ratcheting Suspension Type 1 Class C (White)

Brand:
Milwaukee
SKU:
48-73-1200
Rating:
(0)
Q&A:
(0)
Front Brim Vented Hard Hat with 4PT Ratcheting Suspension Type 1 Class C (White)
Magnifying glass
Hover image to zoom
$19.97 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–
The Front Brim Hard Hats with 4-Point Ratcheting Suspension are designed to adapt to your jobsite. The hard hat has a BOLT™ Headlamp Mount that works with most headlamps for easy, secure attachment. Four BOLT™ accessory slots and two universal accessory slots easily integrate additional personal protection equipment and accessories onto the hard hat. All MILWAUKEE® hard hats have a ratcheting suspension for quick adjustment and added comfort. A BOLT™ Marker Clip allows for easy access to pens and markers. A sweatband is included and is moisture wicking for additional comfort. These construction hard hats are ANSI/CSA approved and can be customized by adding your logo.

Product Features
  • Adapt For Your Jobsite
  • BOLT™ Reversible Headlamp Mount & Marker Clip Slots
  • Four BOLT™ Accessory Slots and Two Universal Accessory Slots
  • Ratcheting Suspension - Quick Adjustment
  • Compatible with all of BOLT™ Hard Hat Accessories
  • Sweatband designed for moisture wicking and additional comfort

Specs

–
Product Type:

Hard Hat

Color:

White

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy