Apply to be a TradeMaster!
BOLT Safety Orange Front Brim Hard Hat w/4pt Ratcheting Suspension - Type 1, Class C

BOLT Safety Orange Front Brim Hard Hat w/4pt Ratcheting Suspension - Type 1, Class C

Brand:
Milwaukee
SKU:
48-73-1218C
Rating:
(0)
Q&A:
(0)
BOLT Safety Orange Front Brim Hard Hat w/4pt Ratcheting Suspension - Type 1, Class C
$19.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polyethylene

Description

–
The MILWAUKEE BOLT Type 2, Class C Front Brim Vented Safety Helmet delivers users better protection and more comfort. The safety helmet offers protection from top and side impacts. These construction safety helmets are part of the BOLT system with four BOLT accessory slots and two universal accessory slots that easily integrate additional personal protection equipment and accessories so users can Secure Accessories Simultaneously. The helmet includes a BOLT Headlamp Mount that works with most headlamps for easy, secure attachment, and a BOLT Marker Clip allows easy access to pens and markers. This Milwaukee helmet has a comfortable padded suspension with an adjustable swinging ratchet for better comfort. The climbing helmet style also has a comfortably fitting five adjustable buckle chin strap for better security. An antimicrobial sweatband and helmet liner prevent odor and bacteria buildup and are removable and machine washable. These safety helmets are ANSI type 2 and customizable by adding a user's logo.
  • Adapt To Your Jobsite
  • Includes a BOLT Headlamp Mount that works with most headlamps
  • 6 Accessory Slots for Quick Access
  • Ratcheting Suspension - Quickly Adjust
  • Moisture Wicking Sweatband to Stay Cool and Dry Fast
  • Includes a BOLT Marker Clip for easy access to pens and markers
  • Secure Accessories Simultaneously - BOLT Head Protection and Accessories
  • Largest Ratcheting Adjustment Range
  • Made in USA With Global Materials

Specs

–
Material:

Polyethylene

Product Type:

Hard Hat

Country of Origin:

USA

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy