Apply to be a TradeMaster!
Main product image of BOLT Black Front Brim Vented Hard Hat w/6pt Ratcheting Suspension (USA) - Type 1, Class C
Magnifying glass
Hover image to zoom

BOLT Black Front Brim Vented Hard Hat w/6pt Ratcheting Suspension (USA) - Type 1, Class C

Brand:
Milwaukee
SKU:
48-73-1230
Rating:
(0)
Q&A:
(0)
BOLT Black Front Brim Vented Hard Hat w/6pt Ratcheting Suspension (USA) - Type 1, Class C
Magnifying glass
Hover image to zoom
$25.46 each
In Stock
In Stock
Get 13 Thu, Oct 22 - Fri, Oct 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Material
Polyethylene

Description

–
The MILWAUKEE BOLT Front Brim Vented Hard Hats with 6-Point Suspension - Type 1, Class C is designed to adapt to your jobsite. Four BOLT accessory slots and two universal accessory slots allow you to easily integrate additional personal protection equipment and accessories onto the hard hat. This Milwaukee hard hat includes an adjustable swinging ratchet for better comfort and has a 6-point ratcheting suspension for quick adjustment. The head protection also includes a moisture-wicking sweatband to stay cool and dry fast. These construction hard hats are ANSI/CSA approved and can be customized by adding your logo.
  • Adjustable Swinging Ratchet - Better Comfort
  • Ratcheting Suspension - Quickly Adjust
  • 6 Accessory Slots for Quick Access
  • Ratcheting Suspension - Quickly Adjust
  • Moisture Wicking Sweatband to Stay Cool and Dry Fast
  • Secure Accessories Simultaneously - BOLT Head Protection and Accessories
  • Cushioned Ratchet Pad
  • Made in USA With Global Materials
  • ANSI/ISEA Z89.1 Type 1 Class C

Specs

–
Product Type:

Hard Hat

Color:

Black

Material:

Polyethylene

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy