Apply to be a TradeMaster!
Main product image of BOLT White Vented Safety Helmet (USA) - Type 2, Class C
Magnifying glass
Hover image to zoom

BOLT White Vented Safety Helmet (USA) - Type 2, Class C

Brand:
Milwaukee
SKU:
48-73-1300
Rating:
(0)
Q&A:
(0)
BOLT White Vented Safety Helmet (USA) - Type 2, Class C
Magnifying glass
Hover image to zoom
$122.31 each
In Stock
In Stock
Get 25 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–
  • Our Type 2, Class C Vented Safety Helmets deliver you better protection and more comfort. These safety helmets offer protection from top and side impacts. These construction safety helmets are BOLT Accessory Compatible with four BOLT accessory slots and two universal accessory slots that easily integrate additional personal protection equipment and accessories so you can Secure Accessories Simultaneously. The helmets include a MILWAUKEE BOLT Headlamp Mount that works with most headlamps for easy, secure attachment, and a BOLT Marker Clip allows for easy access to pens and markers. This Milwaukee helmet has a comfortable padded suspension that includes an adjustable swinging ratchet for better comfort. The climbing style helmet also has a comfortably fitting five adjustable buckle chin strap for better security. An antimicrobial sweatband and helmet liner prevent odor and bacteria build up and are removable and machine washable. These safety helmets are ANSI type 2 and customizable by adding your logo.
  • Protects side and top impact
  • Secure Accessories Simultaneously - BOLT Head Protection and Accessories
  • Comfortable padded suspension
  • Comfortable Fit - 5 point adjustable chin strap

Specs

–
Color:

White

Country of Origin:

United States

Product Type:

Helmet

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy