Apply to be a TradeMaster!
Main product image of BOLT White Safety Helmet (USA) - Type 2, Class E, 48-73-1301
Magnifying glass
Hover image to zoom

BOLT White Safety Helmet (USA) - Type 2, Class E, 48-73-1301

Brand:
Milwaukee
SKU:
48-73-1301
Rating:
(0)
Q&A:
(0)
BOLT White Safety Helmet (USA) - Type 2, Class E, 48-73-1301
Magnifying glass
Hover image to zoom
$122.31 each
In Stock
In Stock
Get 33 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–
The MILWAUKEE BOLTBOLT Type 2, Class E White Safety Helmet delivers better protection and more comfort. The safety helmet offers protection from top and side impacts. These construction safety helmets are part of the BOLT system with four BOLT accessory slots and two universal accessory slots that easily integrate additional personal protection equipment and accessories to Secure Accessories Simultaneously. The helmet includes a BOLT Headlamp Mount that works with most headlamps for easy, secure attachment, and a BOLT Marker Clip allows for easy access to pens and markers. This Milwaukee helmet has a comfortable padded suspension that includes an adjustable swinging ratchet for better comfort. The climbing style helmet also has a comfortably fitting five adjustable buckle chin strap for better security. An antimicrobial sweatband and helmet liner prevent odor and bacteria build up and are removable and machine washable. These safety helmets are ANSI type 2 and customizable by adding a logo.
  • Protects Side and Top Impact
  • Secure Accessories Simultaneously - BOLT Head Protection and Accessories
  • Comfortable Padded Suspension
  • Comfortable Fit - 5 Point Adjustable Chin Strap
  • Adjustable swinging ratchet - better comfort
  • Antimicrobial and moisture wicking Sweat Band and Helmet Liner
  • Machine washable sweat band, helmet liner and chin strap
  • Includes a BOLT Headlamp Mount that works with most headlamps
  • Includes a BOLT Marker Clip for easy access to pens and markers
  • ANSI/ISEA Z89.1 Type 2 Class E
  • Meets Energy Absorption Capacity clauses 4.2.1.2 (Front), 4.2.1.3 (Side), & 4.2.1.4 (Rear), and Retention System clauses 4.2.3 (Strength) & 4.2.4 (Effectiveness) of EN12492:2012
  • Made in USA With Global Materials
  • Replaceable Chin Strap, Suspension, Sweatband, and Liner
  • UL Third-Party Tested and Certified
  • The Milwaukee helmets were exposed to an electric arc according to ASTM F2621, which showed no signs of ignition, after-flame, or dripping up to 26 cal/cm².* *There were no accessories attached to the product during the test.

Specs

–
Color:

White

Product Type:

Helmet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy