The Day Savers – A National Tradesmen Day Contest
BOLT Yellow Vented Performance Helmet - Type 2, Class C, 48-73-1302C

BOLT Yellow Vented Performance Helmet - Type 2, Class C, 48-73-1302C

Brand:
Milwaukee
SKU:
48-73-1302C
Rating:
(0)
Q&A:
(0)
BOLT Yellow Vented Performance Helmet - Type 2, Class C, 48-73-1302C
$109.97 each
Backorder
Backorder
Get it Tue, Oct 6 - Tue, Nov 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Polyethylene
Product Highlight: Color
Yellow

Description

The MILWAUKEE BOLT Type 2, Class C Yellow Vented Safety Helmet delivers better protection and more comfort. The safety helmet offers protection from top and side impacts. These construction safety helmets are part of the BOLT system with four BOLT accessory slots and two universal accessory slots that easily integrate additional personal protection equipment and accessories to Secure Accessories Simultaneously. The helmet includes a BOLT Headlamp Mount that works with most headlamps for easy, secure attachment, and a BOLT Marker Clip allows for easy access to pens and markers. This Milwaukee helmet has a comfortable padded suspension that includes an adjustable swinging ratchet for better comfort. The climbing style helmet also has a comfortably fitting five adjustable buckle chin strap for better security. An antimicrobial sweatband and helmet liner prevent odor and bacteria build up and are removable and machine washable. These safety helmets are ANSI type 2 and customizable by adding a logo.
  • Protects Side and Top Impact
  • Secure Accessories Simultaneously - BOLT Head Protection and Accessories
  • Comfortable Padded Suspension
  • Comfortable Fit - 5 Adjustable Buckles Chin Strap
  • Adjustable swinging ratchet - better comfort
  • Antimicrobial and moisture wicking Sweat Band and Helmet Liner
  • Machine washable sweat band, helmet liner and chin strap
  • Includes a BOLT Marker Clip for easy access to pens and markers
  • ANSI/ISEA Z89.1 Type 2 Class C

Specs

Country of Origin:

USA

Material:

Polyethylene

Color:

Yellow

Product Type:

Hard Hat

Contact

+
Help Face

Happy Labor Day!

Our Customer Support will be closing early in honor of Labor Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
9am6:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy