Apply to be a TradeMaster!
Main product image of BOLT Safety Helmet with IMPACT ARMOR Liner (USA) - Type 2 Class E (White)
Magnifying glass
Hover image to zoom

BOLT Safety Helmet with IMPACT ARMOR Liner (USA) - Type 2 Class E (White)

Brand:
Milwaukee
SKU:
48-73-1351
Rating:
(0)
Q&A:
(0)
BOLT Safety Helmet with IMPACT ARMOR Liner (USA) - Type 2 Class E (White)
Magnifying glass
Hover image to zoom
$164.25 each
In Stock
In Stock
Get 4 Wed, Oct 7 - Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Plastic
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Overview
The MILWAUKEE BOLT Safety Helmet with IMPACT ARMOR liner provides you advanced slip, trip & fall protection on the jobsite. Injuries from slips, trips, and falls are some of the most common and can result in oblique impact forces being passed to the brain. These oblique impacts can cause Traumatic Brain Injuries (TBIs). The BOLT IMPACT ARMOR liner delivers the best oblique impact protection to help protect the brain (utilizing RHEON technology). As part of the BOLT system, these helmets allow you to easily integrate additional personal protection equipment and accessories so you can Secure Accessories Simultaneously. The BOLT Safety Helmet with IMPACT ARMOR liner also offers protection from top and side impacts. This Milwaukee helmet has a comfortable padded suspension that includes an adjustable swinging ratchet for better comfort. The climbing style helmet also has a comfortably fitting five adjustable buckle chin strap for better security. These construction safety helmets include a Milwaukee BOLT Headlamp Mount that works with most headlamps for easy, secure attachment, and a BOLT Marker Clip that allows for easy access to pens and markers. These safety helmets are ANSI Type 2 and customizable by adding your logo. Based on impacts at a 45° angle at a speed of 6.5 M/s averaged across 16 testing locations around the full helmet circumference.

Includes
  • (1) BOLT White Safety Helmet with IMPACT ARMOR Liner (USA) - Type 2, Class E(48-73-1351)
Product Features
  • Advanced Slip, Trip & Fall Protection
  • IMPACT ARMOR Liner Delivers the Best Oblique Impact Protection (utilizing RHEON Technology) Based on impacts at a 45° angle at a speed of 6.5 M/s averaged across 16 testing locations around the full helmet circumference.
  • BOLT System - Secure Accessories Simultaneously
  • Protects Side and Top Impact
  • Comfortable Padded Suspension
  • Comfortable Fit - 5 Adjustable Buckles Chin Strap
  • Adjustable swinging ratchet - better comfort
  • Antimicrobial and moisture wicking Sweat Band and Helmet Liner
  • Machine washable sweat band, helmet liner and chin strap
  • Includes a BOLT Headlamp Mount that works with most headlamps and a BOLT Marker Clip for easy access to pens and markers
  • ANSI/ISEA Z89.1 Type 2 Class E
  • Meets EN12492:2012
  • Made in USA With Global Materials
  • Third-Party Tested and Certified
Product Specifications
  • Color: White
  • Head Protection Type: Head Protection
  • BOLT: Yes
  • Material Composition: Molded Plastic
  • Length: 12"
  • Weight: 1.3 lb
  • Height: 9"
  • Width: 6.5"
  • Class: Class E, Unvented

Specs

–
Product Type:

Hard Hat

Color:

White

Material:

Plastic

Warranty:

Limited Lifetime

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy