Apply to be a TradeMaster!
Main product image of BOLT IMPACT ARMOR Liner
Magnifying glass
Hover image to zoom

BOLT IMPACT ARMOR Liner

Brand:
Milwaukee
SKU:
48-73-1382
Rating:
(0)
Q&A:
(0)
BOLT IMPACT ARMOR Liner
Magnifying glass
Hover image to zoom
$54.97 each
Backorder
Backorder
Get it Tue, Nov 24 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
The MILWAUKEE® BOLT IMPACT ARMOR liner provides you with advanced slip, trip & fall protection on the jobsite. Injuries from slips, trips, and falls are some of the most common and can result in oblique impact forces being passed to the brain. These oblique impacts can cause Traumatic Brain Injuries (TBIs). The BOLT IMPACT ARMOR liner delivers the best oblique impact protection† to help protect the brain (through RHEON technology). This Liner is fully compatible with all Milwaukee Tool Type 2 Safety Helmets. It has both anti-microbial and moisture-wicking properties and is machine washable. Based on impacts at a 45° angle at a speed of 6.5 M/s averaged across 16 testing locations around the full helmet circumference.

Product Features
  • Advanced Slip, Trip & Fall Protection
  • IMPACT ARMOR™ Liner Delivers the Best Oblique Impact Protection (utilizing RHEON™ Technology) †Based on impacts at a 45° angle at a speed of 6.5 M/s averaged across 16 testing locations around the full helmet circumference.
  • Antimicrobal - Prevents Odor and Bacteria
  • Compatible with Milwaukee® Safety Helmets
  • Removable And Machine Washable
  • Soft Polyester Construction for Comfort
  • Liner Reduces Pressure Points for Additonal Comfort
  • Attaches to Suspension with Velcro
  • Lightweight Design for All Day Wear
Specifications
  • Head Protection Type: Accessories
  • BOLT: Yes
  • Length: 10.25 in
  • Weight: 0.25 lb
  • Height: 0.5 in
  • Width: 8.5 in
  • Material Composition: Composite

Specs

–
Product Type:

Helmet Liner

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy