Apply to be a TradeMaster!
Main product image of BOLT Eye Visor - Tinted Dual Coat Lens (Compatible with Safety Helmets), 48-73-1416
Magnifying glass
Hover image to zoom

BOLT Eye Visor - Tinted Dual Coat Lens (Compatible with Safety Helmets), 48-73-1416

Brand:
Milwaukee
SKU:
48-73-1416
Rating:
(0)
Q&A:
(0)
BOLT Eye Visor - Tinted Dual Coat Lens (Compatible with Safety Helmets), 48-73-1416
Magnifying glass
Hover image to zoom
$75.97 each
In Stock
In Stock
Get 1 Fri, Nov 27 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The MILWAUKEE BOLT Eye Visor is designed to provide you with the best fit and easy headlamp use. These Z87.1+ eye visors are classified as spectacles and can be used in place of safety glasses. The eye visor pivots and adjusts to provide a comfortable and secure fit for a wide variety of face shapes. The Milwaukee eye visor includes a BOLT Low-Profile Headlamp Mount that allows seamless compatibility with most headlamps. Each eye visor is treated with a fog-free interior coating and an anti-scratch exterior hard coating for longer product lifetimes. This eye visor is part of the BOLT System which allows users to Secure Accessories Simultaneously. This eye visor secures into the BOLT front mount of all MILWAUKEE safety helmets.
  • Best Fit. Easy Headlamp Use.
  • More Comfortable Pivoting Visor Angle
  • Raise & Lower with Headlamp Mounted
  • Lasting Fog-Free Interior Coating
  • BOLT - Secure Accessories Simultaneously
  • Secures into BOLT Front Mount
  • Compatible with Milwaukee Safety Helmets
  • ANSI/ISEA Z87.1 (+) - 2020
  • Exterior Anti-Scratch Hard Coating
  • Includes BOLT Low-Profile Headlamp Mount
  • High-Impact Polycarbonate Lens
  • Secure Locking Captive Slide
  • Compatible with Prescription Glasses
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy