Apply to be a TradeMaster!
Main product image of BOLT Gasketed Eye Visor - Tinted Dual Coat Lens (Compatible with Milwaukee BOLT Safety Helmets & BOLT Hard Hats)
Magnifying glass
Hover image to zoom

BOLT Gasketed Eye Visor - Tinted Dual Coat Lens (Compatible with Milwaukee BOLT Safety Helmets & BOLT Hard Hats)

Brand:
Milwaukee
SKU:
48-73-1417
Rating:
(0)
Q&A:
(0)
BOLT Gasketed Eye Visor - Tinted Dual Coat Lens (Compatible with Milwaukee BOLT Safety Helmets & BOLT Hard Hats)
Magnifying glass
Hover image to zoom
$93.35 each
In Stock
In Stock
Get 3 Fri, Nov 27 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black, Clear, smoke tinted

Description

–
The MILWAUKEE BOLT Gasketed Eye Visor is designed to provide you with the Best Overhead Debris Protection. Sealing on the underside of your head protection, the gasket helps protect against falling debris when lifting the visor after use. The eye visor pivots and adjusts to provide a comfortable, secure fit for a wide variety of face shapes and can be raised & lowered with a headlamp mounted. The lens features a fog-free interior coating and an anti-scratch exterior hard coating to protect your eyes while withstanding the demands of the job site. Available in clear and tinted options, this eye visor is rated to ANSI/ISEA Z87.1 (+) - 2020 and is classified as spectacles and can be used in place of safety glasses. This Gasketed Eye Visor is part of the BOLT Accessory System which allows you to Secure Accessories Simultaneously.

Includes:
  • Eye visor and Headlamp Bracket

Features:
  • Designed to provide the best overhead debris protection
  • Gasket helps protect against falling debris
  • Can be raised and lowered with headlamp mounted
  • BEST OVERHEAD DEBRIS PROTECTION
  • Gasket Helps Protect Against Falling Debris

Specs

–
Product Type:

Safety Glasses

Color:

Black

Clear, smoke tinted

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy