The Day Savers – A National Tradesmen Day Contest
Main product image of BOLT Full Face Shield - Clear Dual Coat Lens (Compatible with Safety Helmet [No Brim]), 48-73-1421
Magnifying glass
Hover image to zoom

BOLT Full Face Shield - Clear Dual Coat Lens (Compatible with Safety Helmet [No Brim]), 48-73-1421

Brand:
Milwaukee
SKU:
48-73-1421
Rating:
(0)
Q&A:
(0)
BOLT Full Face Shield - Clear Dual Coat Lens (Compatible with Safety Helmet [No Brim]), 48-73-1421
Magnifying glass
Hover image to zoom
$75.97 each
In Stock
In Stock
Get 44 Thu, Sep 10 - Fri, Sep 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Clear

Description

The MILWAUKEE BOLT Full Face Shield is designed to give you long-lasting visibility. This ANSI Z87.1+ rated Milwaukee face shield is treated with a fog-free interior coating and an anti-scratch exterior hard coating for longer product lifetimes. Attaching and removing the shields is made simple and toolless with secure snap-in snap-out covers. This full-face shield is part of the BOLT accessory system which allows users to Secure Accessories Simultaneously. The shield secures into the BOLT Front Slots on MILWAUKEE safety helmets with no brim.
  • Long-Lasting Visibility
  • Lasting Fog-Free Interior Coating
  • Anti-Scratch Exterior Hard Coating
  • Quick Attachment & Removal
  • BOLT - Secure Accessories Simultaneously
  • Secures into BOLT Front Slots
  • Compatible with Milwaukee Safety Helmets with No Brim
  • ANSI/ISEA Z87.1 (+) - 2020
  • High-Impact Polycarbonate Shield
  • Compatible with Safety Glasses
  • 180° field of view
  • Secure Locking Detents
  • Secure Locking Detents

Specs

Color:

Clear

Contact

+
Help Face

Happy Labor Day!

Our Customer Support will be closing early in honor of Labor Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
9am6:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy