Apply to be a TradeMaster!
Main product image of BOLT Gasketed Full Face Shield - Clear Dual Coat Lens (For BOLT Safety Helmets & BOLT Hard Hats)
Magnifying glass
Hover image to zoom

BOLT Gasketed Full Face Shield - Clear Dual Coat Lens (For BOLT Safety Helmets & BOLT Hard Hats)

Brand:
Milwaukee
SKU:
48-73-1422
Rating:
(0)
Q&A:
(0)
BOLT Gasketed Full Face Shield - Clear Dual Coat Lens (For BOLT Safety Helmets & BOLT Hard Hats)
Magnifying glass
Hover image to zoom
$86.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polycarbonate

Description

–
The MILWAUKEE BOLT Gasketed Full Face Shield is designed to provide you with the Best Overhead Debris Protection. This protective full face shield includes a headlamp mount that is positioned at the front of the frame, allowing you to raise and lower the shield with a headlamp mounted. The lens features a fog-free interior coating and an anti-scratch exterior hard coating to protect your face while withstanding the demands of the job site. This gasketed full face shield is part of the BOLT Accessory System which allows you to Secure Accessories Simultaneously.
  • Best Overhead Debris Protection
  • Gasket Helps Protect Against Falling Debris
  • Raise & Lower with Headlamp Mounted
  • Lasting Fog-Free Interior Coating
  • Anti-Scratch Hard Exterior Coating
  • Secure Locking Detents
  • Secures into Front Slots
  • Reversible adaptors allow use with both Milwaukee BOLT Safety Helmets and BOLT Hard Hats
  • Quick Attachment & Removal

Specs

–
Material:

Polycarbonate

Country of Origin:

Taiwan

Product Type:

Face Shield

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy