Apply to be a TradeMaster!
Main product image of BOLT Full Face Shield - Gray Dual Coat Lens (Compatible with Safety Helmets & Hard Hats), 48-73-1425
Magnifying glass
Hover image to zoom

BOLT Full Face Shield - Gray Dual Coat Lens (Compatible with Safety Helmets & Hard Hats), 48-73-1425

Brand:
Milwaukee
SKU:
48-73-1425
Rating:
(0)
Q&A:
(0)
BOLT Full Face Shield - Gray Dual Coat Lens (Compatible with Safety Helmets & Hard Hats), 48-73-1425
Magnifying glass
Hover image to zoom
$88.56 each
In Stock
In Stock
Get 3 Thu, Oct 8 - Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray

Description

–
The MILWAUKEE BOLT Full Face Shield is designed to give you long-lasting visibility. The ANSI Z87.1+ rated Milwaukee face shield is treated with a fog-free interior coating and an anti-scratch exterior hard coating for longer product lifetimes. Attaching and removing the shields is made simple and toolless with secure snap-in snap-out covers. This face shield is part of the BOLT accessory system which allows users to Secure Accessories Simultaneously. The face shield secures into the BOLT Front Slots of all MILWAUKEE safety helmets and hard hats. The face shield includes a low-profile BOLT Headlamp Bracket that allows compatibility with select headlamps.
  • Long-Lasting Visibility
  • Lasting Fog-Free Interior Coating
  • Anti-Scratch Exterior Hard Coating
  • Quick Attachment & Removal
  • BOLT - Secure Accessories Simultaneously
  • Secures into BOLT Front Slots
  • Compatible with Milwaukee Safety Helmets & Hard Hats
  • ANSI/ISEA Z87.1 (+) - 2020 & CSA Z94.3 Rated
  • High-Impact Polycarbonate Shield
  • Includes BOLT Low-Profile Headlamp Mount
  • Compatible with Safety Glasses
  • 180° field of view
  • Secure Locking Detents

Specs

–
Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy