Apply to be a TradeMaster!
Main product image of BOLT Full Face Shield - Gray Dual Coat Lens (Compatible with Milwaukee Safety Helmet, No Brim
Magnifying glass
Hover image to zoom

BOLT Full Face Shield - Gray Dual Coat Lens (Compatible with Milwaukee Safety Helmet, No Brim

Brand:
Milwaukee
SKU:
48-73-1426
Rating:
(0)
Q&A:
(0)
BOLT Full Face Shield - Gray Dual Coat Lens (Compatible with Milwaukee Safety Helmet, No Brim
Magnifying glass
Hover image to zoom
$88.56 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polycarbonate
Product Highlight: Color
Gray

Description

–
The MILWAUKEE BOLT Full Face Shield is designed to give you long-lasting visibility. This ANSI Z87.1+ rated Milwaukee face shield is treated with a fog-free interior coating and an anti-scratch exterior hard coating for longer product lifetimes. Attaching and removing the shields is made simple and toolless with secure snap-in snap-out covers. This full-face shield is part of the BOLT accessory system which allows users to Secure Accessories Simultaneously. The shield secures into the BOLT Front Slots on MILWAUKEE safety helmets with no brim.
  • Long-Lasting Visibility
  • Lasting Fog-Free Interior Coating
  • Anti-Scratch Exterior Hard Coating
  • Quick Attachment & Removal
  • BOLT - Secure Accessories Simultaneously
  • Secures into BOLT Front Slots
  • Compatible with Milwaukee Safety Helmets with No Brim
  • High-Impact Polycarbonate Shield
  • Compatible with Safety Glasses

Specs

–
Product Type:

Hard Hat

Material:

Polycarbonate

Color:

Gray

Country of Origin:

Taiwan

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy