Apply to be a TradeMaster!
Main product image of BOLT Full Face Shield - Metal Mesh (Compatible with Milwaukee Safety Helmet, No Brim
Magnifying glass
Hover image to zoom

BOLT Full Face Shield - Metal Mesh (Compatible with Milwaukee Safety Helmet, No Brim

Brand:
Milwaukee
SKU:
48-73-1431
Rating:
(0)
Q&A:
(0)
BOLT Full Face Shield - Metal Mesh (Compatible with Milwaukee Safety Helmet, No Brim
Magnifying glass
Hover image to zoom
$104.96 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel

Description

–
The MILWAUKEE Mesh Full Face Shield is designed with a highly durable stainless-steel mesh for longer product lifetimes. With optimal shield width and mesh pattern, the face shield offers a consistent wide and clear field of view. Removing and replacing the shields is made simple and toolless with secure snap-in snap-out covers. This shield is part of the BOLT accessory system which allows users to Secure Accessories Simultaneously. The mesh face shield secures into the BOLT Front Slots on MILWAUKEE safety helmets with no brim.
  • Durable Mesh
  • Highly Durable Stainless Steel Mesh
  • Wide and Clear Field of View
  • Quick Attachment & Removal
  • BOLT - Secure Accessories Simultaneously
  • Secures into BOLT Front Slots
  • Compatible with Milwuakee Safety Helmets with No Brim
  • Compatible with safety glasses
  • 14 openings per inch

Specs

–
Product Type:

Hard Hat

Material:

Stainless Steel

Country of Origin:

Taiwan

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy