Apply to be a TradeMaster!
Main product image of Pack of 5 Mesh Shield Replacement (No-brim Helmet Only Mount), 48-73-1434
Magnifying glass
Hover image to zoom

Pack of 5 Mesh Shield Replacement (No-brim Helmet Only Mount), 48-73-1434

Brand:
Milwaukee
SKU:
48-73-1434
Rating:
(0)
Q&A:
(0)
Pack of 5 Mesh Shield Replacement (No-brim Helmet Only Mount), 48-73-1434
Magnifying glass
Hover image to zoom
$189.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel

Description

–
The MILWAUKEE Mesh Shields are designed with a highly durable stainless-steel mesh for longer product lifetimes. This pack includes five replacement shields for the BOLT Full Face Shield - Metal Mesh (Compatible with MILWAUKEE Safety Helmet [No Brim]), the mounts are sold separately. With optimal shield width and mesh pattern, the shield offers a consistent wide and clear field of view. Attaching and replacing the shield is made simple and toolless with secure snap-in snap-out covers. The shield is compatible with the BOLT accessory system which allows users to Secure Accessories Simultaneously.
  • Durable Mesh
  • Highly Durable Stainless Steel Mesh
  • Wide and Clear Field of View
  • Quick Attachment & Removal
  • Compatible with Milwaukee Safety Helmets with no Brim
  • Includes 5 Replacement Metal Mesh Shields
  • ANSI/ISEA Z87.1 (+) - 2020
  • 180° field of view
  • Compatible with safety glasses

Specs

–
Material:

Stainless Steel

Country of Origin:

Taiwan

Product Type:

Replacement Part

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy