Apply to be a TradeMaster!
Main product image of Pack of 10 Gray Face Shield Replacement Lenses (No-brim Helmet Only Mount), 48-73-1447
Magnifying glass
Hover image to zoom

Pack of 10 Gray Face Shield Replacement Lenses (No-brim Helmet Only Mount), 48-73-1447

Brand:
Milwaukee
SKU:
48-73-1447
Rating:
(0)
Q&A:
(0)
Pack of 10 Gray Face Shield Replacement Lenses (No-brim Helmet Only Mount), 48-73-1447
Magnifying glass
Hover image to zoom
$359.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polycarbonate
Product Highlight: Color
Gray

Description

–
The MILWAUKEE Full Face Shields are designed to give you long-lasting visibility. These ANSI Z.87.1+ rated Milwaukee face shields are treated with a fog-free interior coating and an anti-scratch exterior hard coating for longer product lifetimes. This pack includes ten replacement shields for the BOLT Full Face Shield - Gray Dual Coat Lens (Compatible with MILWAUKEE Safety Helmet [No Brim]), the mounts are sold separately. Attaching and removing the shields is made simple and toolless with secure snap-in snap-out covers. The shields are compatible with the BOLT accessory system which allows you to Secure Accessories Simultaneously.
  • Long-Lasting Visibility
  • Lasting Fog-Free Interior Coating
  • Anti-Scratch Exterior Hard Coating
  • Quick Attachment & Removal
  • BOLT - Secure Accessories Simultaneously
  • Compatible with Milwaukee Safety Helmets with No Brim
  • Includes 10 Gray Dual Coat Replacement Shields
  • High-Impact Polycarbonate Shield
  • 180° field of view

Specs

–
Product Type:

Replacement Part

Country of Origin:

Taiwan

Material:

Polycarbonate

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy