Apply to be a TradeMaster!
Main product image of BOLT Full Face Shield Replacement Frame (BOLT Safety Helmet & BOLT Hard Hat), 48-73-1448
Magnifying glass
Hover image to zoom

BOLT Full Face Shield Replacement Frame (BOLT Safety Helmet & BOLT Hard Hat), 48-73-1448

Brand:
Milwaukee
SKU:
48-73-1448
Rating:
(0)
Q&A:
(0)
BOLT Full Face Shield Replacement Frame (BOLT Safety Helmet & BOLT Hard Hat), 48-73-1448
Magnifying glass
Hover image to zoom
$42.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic

Description

–
The MILWAUKEE BOLT Full Face Shield Replacement Mount (Helmets & Hard Hats) is designed to allow for quick and tool-free shield replacement. This is the mount replacement for BOLT full-face shields (compatible with MILWAUKEE Safety Helmets & Hard Hats). The mount is fitted with reversible adaptors that allow users to switch compatibility between MILWAUKEE safety helmets and hard hats. White alignment pills etched onto each side of the mount correspond with alignment pills etched onto the shields to assist users in properly and securely attaching replacement shields. The mount secures into the BOLT Front Slots on MILWAUKEE Safety Helmets & Hard Hats. This face shield mount is part of the BOLT accessory system which allows users to Secure Accessories Simultaneously.
  • Tool-Free Shield Change
  • Reversible adaptors allow use with both Milwaukee Safety Helmets and Hard Hats
  • Secures into BOLT Front Slots
  • Quick Attachment & Removal
  • Compatible with Milwaukee Safety Helmets & Hard Hats
  • ANSI/ISEA Z87.1 (+) - 2020 & CSA Z94.3 Rated
  • Third-Party tested & certified
  • 180° field of view
  • Compatible with safety glasses

Specs

–
Country of Origin:

Taiwan

Product Type:

Face Shield

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy