Apply to be a TradeMaster!
Main product image of BOLT Full Face Shield Replacement Frame (No Brim BOLT Safety Helmet Only), 48-73-1449
Magnifying glass
Hover image to zoom

BOLT Full Face Shield Replacement Frame (No Brim BOLT Safety Helmet Only), 48-73-1449

Brand:
Milwaukee
SKU:
48-73-1449
Rating:
(0)
Q&A:
(0)
BOLT Full Face Shield Replacement Frame (No Brim BOLT Safety Helmet Only), 48-73-1449
Magnifying glass
Hover image to zoom
$42.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic

Description

–
The MILWAUKEE BOLT Full Face Shield Replacement Mount (No Brim Helmet Only) is designed to allow for quick and tool-free shield replacement. This is the mount replacement for BOLT full-face shields (compatible with MILWAUKEE No-Brim Helmets). The mounts feature stiff locking detents to keep the shield in position during climbing and swift movements. The mounts are designed to be as low-profile as possible, keeping the shield close to the user's face and creating a seal at the top of the helmet. The mounts secure into the BOLT Front Slots on MILWAUKEE No-Brim Helmets. This face shield mount is part of the BOLT accessory system which allows users to Secure Accessories Simultaneously.
  • Tool-Free Shield Change
  • Lightweight, Low-Profile Design
  • Secures into BOLT Front Slots
  • Quick Attachment & Removal
  • Compatible with Milwaukee Safety Helmets with no Brim
  • ANSI/ISEA Z87.1 (+) - 2020
  • Third-Party tested & certified
  • 180° field of view
  • Compatible with safety glasses

Specs

–
Product Type:

Replacement Part

Country of Origin:

Taiwan

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy