Apply to be a TradeMaster!
Main product image of Pack of 10 Clear Eye Visor Replacement Lenses, 48-73-1451
Magnifying glass
Hover image to zoom

Pack of 10 Clear Eye Visor Replacement Lenses, 48-73-1451

Brand:
Milwaukee
SKU:
48-73-1451
Rating:
(0)
Q&A:
(0)
Pack of 10 Clear Eye Visor Replacement Lenses, 48-73-1451
Magnifying glass
Hover image to zoom
$274.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polycarbonate
Product Highlight: Color
Clear

Description

–
The MILWAUKEE Eye Visor Lenses are designed to give you your best fit and compatibility with headlamps. These Z.87.1+ Milwaukee eye visor lenses are classified as spectacles and can be used in place of safety glasses. This pack includes ten clear replacement lenses for BOLT Eye Visor. Each visor lens is treated with a fog-free interior coating and an anti-scratch exterior hard coating for longer product lifetimes. These visor lenses are compatible with the BOLT System which allows users to Secure Attachments Simultaneously.
  • Best Fit. Easy Headlamp Use.
  • More Comfortable Pivoting Visor Angle
  • Raise & Lower with Headlamp Mounted
  • Lasting Fog-Free Interior Coating
  • BOLT - Secure Accessories Simultaneously
  • Includes 10 Clear Replacement Lenses
  • ANSI/ISEA Z87.1 (+) - 2020 & CSA Z94.3 Rated
  • High-Impact Polycarbonate Lens
  • Secure Locking Captive Slide

Specs

–
Material:

Polycarbonate

Color:

Clear

Country of Origin:

Taiwan

Product Type:

Replacement Part

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy