Apply to be a TradeMaster!
Main product image of BOLT Eye Visor Mount Replacement (Helmet Only), 48-73-1459
Magnifying glass
Hover image to zoom

BOLT Eye Visor Mount Replacement (Helmet Only), 48-73-1459

Brand:
Milwaukee
SKU:
48-73-1459
Rating:
(0)
Q&A:
(0)
BOLT Eye Visor Mount Replacement (Helmet Only), 48-73-1459
Magnifying glass
Hover image to zoom
$36.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic

Description

–
The MILWAUKEE BOLT Eye Visor Mount Replacement (Helmet Only) is designed to allow for quick and tool-free visor replacement. This is the mount replacement for BOLT eye visors (Compatible with MILWAUKEE Helmets) The mount features micro-adjustments to fit comfortably and securely on a wide array of faces. The mount has a wide pivoting angle to allow seamless headlamp compatibility. White lock and unlock marks assist users in securely attaching the mount to the front slots of MILWAUKEE Helmets. This eye visor mount is part of the BOLT accessory system which allows users to Secure Accessories Simultaneously.
  • Best Fit. Easy Headlamp Use.
  • More Comfortable Pivoting Visor Angle
  • Raise & Lower with Headlamp Mounted
  • Tool-Free Lens Change
  • Secures into BOLT Front Mount
  • Compatible with Milwaukee Safety Helmets
  • Secure Locking Captive Slide
  • PC/ABS Construction
  • For Use with Milwaukee Eye Visor Lenses

Specs

–
Material:

Plastic

Country of Origin:

Taiwan

Product Type:

Replacement Part

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy