Apply to be a TradeMaster!
Main product image of BOLT Task Full Face Shield - Clear Uncoated Lens (Compatible with BOLT Safety Helmets & Hard Hats)
Magnifying glass
Hover image to zoom

BOLT Task Full Face Shield - Clear Uncoated Lens (Compatible with BOLT Safety Helmets & Hard Hats)

Brand:
Milwaukee
SKU:
48-73-1460
Rating:
(0)
Q&A:
(0)
BOLT Task Full Face Shield - Clear Uncoated Lens (Compatible with BOLT Safety Helmets & Hard Hats)
Magnifying glass
Hover image to zoom
$47.97 each
Out of Stock
Out of Stock
Get it Thu, Dec 3 - Thu, Dec 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The MILWAUKEE BOLT Task Full Face Shield is designed to provide you with the Quickest Attachment and Removal. Featuring a One-Handed Locking Mount, you can attach and remove the BOLT Task Full Face Shield without removing your BOLT Safety Helmet or BOLT Hard Hat, increasing your productivity on the jobsite. This face shield is rated to ANSI/ISEA Z87.1 when used in conjunction with the Shade W5 Lens (48-73-1463) and to ANSI/ISEA Z87.1 (+) - 2020 when used with the Clear Replacement Lens (48-73-1457). The BOLT Task Full Face Shield has two secure locking positions, one while in use, and one rotated up to store when protection is not needed. The Clear and Shade W5 lenses can be quickly changed without the need for tools. This Full Face Shield is part of the BOLT accessory system, which allows users to Secure Accessories Simultaneously.

Includes:
  • (1) Task Face Shield Frame and (1) Clear Task Face Shield Replacement Lens

Features:
  • Quickest attachment and removal
  • One-handed locking mount for easy removal
  • (2) secure locking positions for in-use and out-of-use
  • QUICKEST ATTACHMENT & REMOVAL
  • One-Handed Locking Mount

Specs

–
Product Type:

Face Shield

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy