Apply to be a TradeMaster!
Main product image of Shade W5 Uncoated Full Face Shield Replacement Lens (Task Full Face Shield Frame)
Magnifying glass
Hover image to zoom

Shade W5 Uncoated Full Face Shield Replacement Lens (Task Full Face Shield Frame)

Brand:
Milwaukee
SKU:
48-73-1463
Rating:
(0)
Q&A:
(0)
Shade W5 Uncoated Full Face Shield Replacement Lens (Task Full Face Shield Frame)
Magnifying glass
Hover image to zoom
$36.97 each
In Stock
In Stock
Get 4 Fri, Oct 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Items Included List:

(1) W5 Task Face Shield Lens (48-73-1463)

The MILWAUKEE Task Full Face Shield Shade W5 Replacement Lens is designed to exceed ANSI/ISEA 87.1 when used with the BOLT Task Full Face Shield Replacement Frame (48-73-1461). The Shade W5 lens is used for hot work applications such as brazing, soldering, torch cutting, and acetylene welding. Please refer to ANSI and/or OSHA shade requirements for your given task to ensure proper protection. Attaching and removing the shields from the BOLT Task Full Face Shield Frame is quick and tool-free. The Shade W5 lenses are compatible with the BOLT Task Full Face Shield Frame, which is a part of the BOLT system, allowing you to Secure Accessories Simultaneously.
  • Features a Contoured Fit
  • Shade W5 lens for hot work applications
  • Made for use with BOLT Task Full Face Shield Frame
  • CONTOURED FIT
  • Shade W5
  • For Use With BOLT Task Full Face Shield Frame
  • 180 Degree Field Of View
  • Compatible with Safety Glasses
  • Ideal for brazing, soldering, torch cutting, acetylene welding
  • Polycarbonate Shield
  • ANSI/ISEA 89.1 - 2020
  • CSA Z94.3

Specs

–
Product Type:

Face Shield

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy