Apply to be a TradeMaster!
Main product image of BOLT White Full Brim Vented Safety Helmet – Type 2, Class C - Custom Logo, 48-73-1650C
Magnifying glass
Hover image to zoom

BOLT White Full Brim Vented Safety Helmet – Type 2, Class C - Custom Logo, 48-73-1650C

Brand:
Milwaukee
SKU:
48-73-1650C
Rating:
(0)
Q&A:
(0)
BOLT White Full Brim Vented Safety Helmet – Type 2, Class C - Custom Logo, 48-73-1650C
Magnifying glass
Hover image to zoom
$109.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Polyethylene

Description

–
The MILWAUKEE Type 2, Full Brim, Class C Vented Safety Helmets deliver better protection and more comfort. This helmet is up to 15 degrees cooler than other Full Brim Safety Helmets today. It is also the Lightest Weight Full Brim Safety Helmet available. These safety helmets offer protection from top and side impacts. These construction safety helmets are BOLT Accessory Compatible with four BOLT accessory slots and two universal accessory slots that easily integrate additional personal protection equipment and accessories so you can Secure Accessories Simultaneously. The helmets include a MILWAUKEE BOLT Headlamp Mount that works with most headlamps for easy, secure attachment and a BOLT Marker Clip allowing easy access to pens and markers. This Milwaukee helmet has a comfortable padded suspension with an adjustable swinging ratchet for better comfort. The helmet also has a comfortably fitting five-point adjustable chin strap for better security. An antimicrobial sweatband and helmet liner prevent odor and bacteria buildup; the sweatband is removable and machine washable. These safety helmets are ANSI type 2 and customizable by adding your logo.
  • Up to 15 Degrees Cooler* (*Compared to competitive Type 2 Full Brim Head Protection)
  • Lightest Weight Full Brim Helmet
  • Protects Side and Top Impact
  • Secure Accessories Simultaneously - BOLT Head Protection and Accessories
  • Comfortable Padded Suspension
  • Comfortable Fit - 5 Point Adjustable Chin Strap
  • Adjustable swinging ratchet - better comfort
  • Machine washable sweat band and chin strap
  • Includes a BOLT Headlamp Mount that works with most headlamps

Specs

–
Color:

White

Country of Origin:

USA

Material:

Polyethylene

Product Type:

Hard Hat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy