Items Included List:
48-73-1107,48-73-1085,48-73-1090
The MILWAUKEE BOLT Green Full Brim Hard Hat with 4-Point Ratcheting Suspension - Type 1, Class E is designed to adapt to your jobsite. The hard hat has a BOLT Headlamp Mount that works with most headlamps for easy, secure attachment. Four BOLT accessory slots and two universal accessory slots easily integrate additional personal protection equipment and accessories onto the hard hat. All Milwaukee hard hats have a ratcheting suspension for quick adjustment and added comfort. A BOLT Marker Clip allows for easy access to pens and markers. A sweatband is included and is moisture-wicking for additional comfort. These construction hard hats are ANSI/CSA approved and can be customized by adding a logo.
- Adapt To Your Jobsite
- 6 Accessory Slots for Quick Access
- Ratcheting Suspension - Quickly Adjust
- Adapt To Your Jobsite
- Includes a BOLT Headlamp Mount that works with most headlamps
- CSA Z94.1 Type 1 Class E
- Ratcheting Suspension - Quickly Adjust
- Moisture Wicking Sweatband to Stay Cool and Dry Fast
- Includes a BOLT Marker Clip for easy access to pens and markers
- Secure Accessories Simultaneously - BOLT Head Protection and Accessories
- Cushioned Ratchet Pad
- Largest Ratcheting Adjustment Range
- Made in USA With Global Materials
- ANSI/ISEA Z89.1 Type 1 Class E
- UL Third-Party Tested and Certified
- Includes a Milwaukee logo decal and Identification Stickers