Apply to be a TradeMaster!
BOLT Yellow Front Brim Hard Hat w/ BOLT Cooling Hard Hat Sweatband and 4pt Ratcheting Suspension - Type 1 Class C

BOLT Yellow Front Brim Hard Hat w/ BOLT Cooling Hard Hat Sweatband and 4pt Ratcheting Suspension - Type 1 Class C

Brand:
Milwaukee
SKU:
48-73-1834C
Rating:
(0)
Q&A:
(0)
BOLT Yellow Front Brim Hard Hat w/ BOLT Cooling Hard Hat Sweatband and 4pt Ratcheting Suspension - Type 1 Class C
We no longer carry 48-73-1834C
Unavailable since July 11, 2025

Product Highlights

Product Highlight: Color
Yellow

Description

Items Included List:

48-73-4542

The MILWAUKEE BOLT BOLT Yellow Front Brim Vented Hard Hat with 4-Point Ratcheting Suspension - Type 1, Class C is designed to adapt to your jobsite. The hard hat has a BOLT Headlamp Mount that works with most headlamps for easy, secure attachment. Four BOLT accessory slots and two universal accessory slots easily integrate additional personal protection equipment and accessories onto the hard hat. All Milwaukee hard hats have a ratcheting suspension for quick adjustment and added comfort. A BOLT Marker Clip allows for easy access to pens and markers. A sweatband is included and is moisture-wicking for additional comfort. These construction hard hats are ANSI/CSA approved and can be customized by adding a logo.
  • Adapt To Your Jobsite
  • 6 Accessory Slots for Quick Access
  • Ratcheting Suspension - Quickly Adjust
  • Adapt To Your Jobsite
  • Includes a BOLT Headlamp Mount that works with most headlamps
  • 6 Accessory Slots for Quick Access
  • Ratcheting Suspension - Quickly Adjust
  • Moisture Wicking Sweatband to Stay Cool and Dry Fast
  • Includes a BOLT Marker Clip for easy access to pens and markers
  • Secure Accessories Simultaneously - BOLT Head Protection and Accessories
  • Cushioned Ratchet Pad
  • Largest Ratcheting Adjustment Range
  • Made in USA With Global Materials
  • ANSI/ISEA Z89.1 Type 1 Class C
  • CSA Z94.1 Type 1 Class C
  • UL Third-Party Tested and Certified
  • Includes a Milwaukee logo decal and Identification Stickers

Specs

Color:

Yellow

Product Type:

Hard Hat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm