Apply to be a TradeMaster!
Main product image of Vented Low-Profile Goggles - Tinted Dual Coat Lens
Magnifying glass
Hover image to zoom

Vented Low-Profile Goggles - Tinted Dual Coat Lens

Brand:
Milwaukee
SKU:
48-73-2061
Rating:
(0)
Q&A:
(0)
Vented Low-Profile Goggles - Tinted Dual Coat Lens
Magnifying glass
Hover image to zoom
$27.47 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Clear, smoke tinted

Description

–
The MILWAUKEE Vented Low-Profile Goggles give you the Most Comfortable wear, with a soft rubber gasket that evenly distributes pressure across the face. The low-profile design allows the goggles to sit close to your face. For added protection, the lenses are high-velocity impact tested with the ability to withstand projectile shots at 725 ft/sec, providing you with military-grade impact protection, based on the MCEP ballistic fragmentation protection for class 1 devices. This protective eyewear features an anti-scratch hard exterior coating and a fog-free interior coating, keeping the lenses clear and unobstructed to withstand the demands of the jobsite. These goggles are D3 and D4 rated to provide additional protection against splash/droplets and dust. The comfortable, easily adjustable strap fits a wide range of head shapes and sizes and helps secure the goggles to your face and ensure a complete seal. Clear and tinted lens color options are available, so your eyes stay safe whether working indoors or outdoors.

Specs

–
Color:

Clear, smoke tinted

Product Type:

Goggles

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy