Apply to be a TradeMaster!
Main product image of Safety Glasses - Gray Anti-Scratch Lenses (Polybag), 48-73-2106
Magnifying glass
Hover image to zoom

Safety Glasses - Gray Anti-Scratch Lenses (Polybag), 48-73-2106

Brand:
Milwaukee
SKU:
48-73-2106
Rating:
(0)
Q&A:
(0)
Safety Glasses - Gray Anti-Scratch Lenses (Polybag), 48-73-2106
Magnifying glass
Hover image to zoom
$8.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polycarbonate, Nylon
Product Highlight: Color
Black

Description

–
The MILWAUKEE Anti-Scratch Safety Glasses are designed for all day comfort with anti-scratch gray lenses. This protective eyewear has an anti-scratch hard coat to protect the lenses from the demands of the jobsite. The safety glasses feature comfortable temple arms designed for extended wear. These protective glasses have an integrated flexible nose bridge for extended comfort. The gray lenses are best for working in indoor and outdoor applications.
  • Anti-Scratch. All Day Comfort.
  • Anti-Scratch Hard Coat Protects Lenses
  • Comfortable Temple Arms - Extended Wear
  • Flexible Nose Bridge for Better Fit
  • Gray lenses for transitioning between indoor and outdoor applications
  • ANSI/ISEA Z87.1 (+) - 2015
  • CSA Z94.3
  • Limited Lifetime Warranty

Specs

–
Product Type:

Safety Glasses

Material:

Polycarbonate

Nylon

Country of Origin:

China

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy