Apply to be a TradeMaster!
Main product image of Safety Glasses - Gray Fog-Free Lenses, 48-73-2107
Magnifying glass
Hover image to zoom

Safety Glasses - Gray Fog-Free Lenses, 48-73-2107

Brand:
Milwaukee
SKU:
48-73-2107
Rating:
(0)
Q&A:
(0)
Safety Glasses - Gray Fog-Free Lenses, 48-73-2107
Magnifying glass
Hover image to zoom
$15.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Material
Nylon, Polycarbonate

Description

–
The MILWAUKEE Fog-Free Safety Glasses are designed for all day comfort. This protective eyewear has fog-free lenses, so they stay clear in the toughest conditions with a lens coating to reduce scratching. The safety glasses have comfortable temple arms designed for extended wear. These fog-free protective glasses also have an integrated flexible nose bridge that provides more comfort. The gray lenses are best for transitioning between indoor and outdoor work.
  • Fog-Free. All Day Comfort.
  • Lasting Fog-Free Lenses
  • Comfortable Temple Arms - Extended Wear
  • Lens Resist Scratching
  • Flexible Nose Bridge for Better Fit
  • Gray lenses for transitioning between indoor and outdoor applications
  • ANSI/ISEA Z87.1 (+) - 2015
  • Third Party Tested
  • Limited Life Time Warranty

Specs

–
Color:

Black

Material:

Nylon

Polycarbonate

Product Type:

Safety Glasses

Country of Origin:

China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy