The Day Savers – A National Tradesmen Day Contest
Main product image of Safety Glasses - +1.50 Magnified Clear Anti-Scratch Lenses, 48-73-2202
Magnifying glass
Hover image to zoom

Safety Glasses - +1.50 Magnified Clear Anti-Scratch Lenses, 48-73-2202

Brand:
Milwaukee
SKU:
48-73-2202
Rating:
(0)
Q&A:
(0)
Safety Glasses - +1.50 Magnified Clear Anti-Scratch Lenses, 48-73-2202
Magnifying glass
Hover image to zoom
$11.97 each
Backorder
Backorder
Get it Tue, Oct 6 - Tue, Nov 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Polycarbonate, Nylon
Product Highlight: Color
Black

Description

The MILWAUKEE Anti-Scratch Magnifying Safety Glasses are designed for all day comfort with anti-scratch clear lenses. This protective eyewear has an anti-scratch hard coat to protect the lenses from the demands of the jobsite. The safety glasses feature comfortable temple arms designed for extended wear. These protective glasses have an integrated flexible nose bridge for extended comfort. The +1.50 magnified lenses allow for reading without sacrificing protection.
  • Anti-Scratch. All Day Comfort.
  • Anti-Scratch Hard Coat Protects Lenses
  • Bifocal safety reading glasses, +1.50 Diopter
  • Comfortable Temple Arms - Extended Wear
  • Flexible Nose Bridge for Better Fit
  • ANSI/ISEA Z87.1 (+) - 2015
  • CSA Z94.3
  • Limited Lifetime Warranty

Specs

Country of Origin:

China

Material:

Polycarbonate

Nylon

Color:

Black

Product Type:

Safety Glasses

Contact

+
Help Face

Happy Labor Day!

Our Customer Support will be closing early in honor of Labor Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
9am6:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy