The Day Savers – A National Tradesmen Day Contest
Class 2 High Visibility Yellow Mesh One Pocket Safety Vest - S/M, 48-73-2241C

Class 2 High Visibility Yellow Mesh One Pocket Safety Vest - S/M, 48-73-2241C

Brand:
Milwaukee
SKU:
48-73-2241C
Rating:
(0)
Q&A:
(0)
Class 2 High Visibility Yellow Mesh One Pocket Safety Vest - S/M, 48-73-2241C
$10.97 each
Backorder
Backorder
Get it Mon, Oct 5 - Mon, Nov 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Polyester

Description

The MILWAUKEE ANSI Type R Class 2 High Visibility Mesh One Pocket Safety Vest provides you with a lightweight wear solution. This high visibility safety vest features lightweight, breathable mesh, helping you stay cool and comfortable in hot working conditions. The Mesh One Pocket Safety Vest features 1 external chest pocket, 1 mic tab, and a secure zipper closure. The MILWAUKEE Mesh One Pocket Safety Vest is available in yellow or orange as well as both ANSI and CSA options. These safety vests are customizable with the ability to add your logo in 2 different locations. Class 2 high visibility reflective vests are recommended when working in environments with traffic traveling under 50 MPH or around heavy machinery. This includes construction, road construction, traffic direction, utility crews, and survey crews.
  • LIGHTWEIGHT WEAR
  • Lightweight, Breathable Mesh
  • 1 Chest Pocket
  • Secure Zipper Closure

Specs

Country of Origin:

China

Product Type:

Vest

Material:

Polyester

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy