Apply to be a TradeMaster!
Main product image of Class 2 High Visibility Yellow Mesh One Pocket Safety Vest - 4X/5X (4XL/5XL) 48-73-2244
Magnifying glass
Hover image to zoom

Class 2 High Visibility Yellow Mesh One Pocket Safety Vest - 4X/5X (4XL/5XL) 48-73-2244

Brand:
Milwaukee
SKU:
48-73-2244
Rating:
(0)
Q&A:
(0)
Class 2 High Visibility Yellow Mesh One Pocket Safety Vest - 4X/5X (4XL/5XL) 48-73-2244
Magnifying glass
Hover image to zoom
$13.55 each
In Stock
In Stock
Get 6 Thu, Oct 22 - Fri, Oct 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5XL, 4XL
Product Highlight: Color
Yellow
Product Highlight: Material
Polyester

Description

–
The MILWAUKEE ANSI Type R Class 2 High Visibility Mesh One Pocket Safety Vest provides you with a lightweight wear solution. This high visibility safety vest features lightweight, breathable mesh, helping you stay cool and comfortable in hot working conditions. The Mesh One Pocket Safety Vest features 1 external chest pocket, 1 mic tab, and a secure zipper closure. The MILWAUKEE Mesh One Pocket Safety Vest is available in yellow or orange as well as both ANSI and CSA options. These safety vests are customizable with the ability to add your logo in 2 different locations. Class 2 high visibility reflective vests are recommended when working in environments with traffic traveling under 50 MPH or around heavy machinery. This includes construction, road construction, traffic direction, utility crews, and survey crews.
  • LIGHTWEIGHT WEAR
  • Lightweight, Breathable Mesh
  • 1 Chest Pocket
  • Secure Zipper Closure
  • ANSI/ISEA 107-2020
  • Class 2 Type R
  • 1 Mic Tab
  • Customization Available: Logo up to 2 colors and print up to 2 locations

Specs

–
Product Type:

Vest

Country of Origin:

China

Size:

5XL

4XL

Color:

Yellow

Material:

Polyester

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy