Apply to be a TradeMaster!
Main product image of Polarized Full Frame Safety Glasses w/ Removable Side Shields & Silver Mirrored Dual Coat Lenses, 48-73-2513
Magnifying glass
Hover image to zoom

Polarized Full Frame Safety Glasses w/ Removable Side Shields & Silver Mirrored Dual Coat Lenses, 48-73-2513

Brand:
Milwaukee
SKU:
48-73-2513
Rating:
(0)
Q&A:
(0)
Polarized Full Frame Safety Glasses w/ Removable Side Shields & Silver Mirrored Dual Coat Lenses, 48-73-2513
Magnifying glass
Hover image to zoom
$89.97 each
Backorder
Backorder
Get it Tue, Nov 24 - Wed, Dec 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Color
Mirrored

Description

–

Product Overview

This item is a Polarized Full Frame Safety Glasses w/ Removable Side Shields & Silver Mirrored Dual Coat Lenses, 48-73-2513 manufactured by Milwaukee.

Our Polarized Full Frame Safety Glasses with Removable Side Shields - Mirrored Dual-Coat Lenses are designed for all-day wear, featuring long-lasting coatings that reduce glare. This protective eyewear has an exterior anti-scratch hard coat to protect the lenses from everyday wear and tear. These protective glasses also deliver a fog-free interior coating for consistent visibility on the jobsite. The safety glasses feature soft temple arms designed for extended wear and comfort. These ANSI Z87+ glasses have removable side shields to help protect against debris. These glasses are available in blue and silver mirrored options to keep you safe in outdoor environments.

Features

  • Reduced Glare. Side Shield Protection
  • Side Shields Help Protect Against Debris
  • Anti-Scratch Exterior Hard Coating
  • Lasting Fog-Free Interior Coating
  • ANSI/ISEA Z87.1+
  • Soft Temple Arms
  • Mirrored Coating Reflects Light
  • Polarized Lenses
  • Microfiber Soft Case

Specs

–
Warranty:

Lifetime Limited

Color:

Mirrored

Product Type:

Safety Glasses

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy