Apply to be a TradeMaster!
Main product image of Banded Ear Plugs (One Size Fits All) 48-73-3201
Magnifying glass
Hover image to zoom

Banded Ear Plugs (One Size Fits All) 48-73-3201

Brand:
Milwaukee
SKU:
48-73-3201
Rating:
(0)
Q&A:
(0)
Banded Ear Plugs (One Size Fits All) 48-73-3201
Magnifying glass
Hover image to zoom
$12.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
One Size Fits All
Product Highlight: Material
Foam, Plastic
Product Highlight: Color
Red

Description

–
The MILWAUKEE Banded Ear Plugs are designed to provide all day comfort and versatile wear. These earplugs are built with an adaptable design for 3-Point Wear. The secure fit; low-profile band allows for adjusting and pivoting the band to a secure position while being worn. The band can adapt to comfortable, interchangeable foam or flanged earplugs. These banded earplugs have a Noise Reduction Rating (NRR) up to 25 when in a over the head orientation to protect users against hazardous to protect against hazardous noise.
  • All Day Comfort. Versatile Wear.
  • Adaptable Design 3-Point Wear
  • Secure Fit; Low-Profile Band
  • Comfortable, Interchangeable Plugs
  • Includes Foam & Flanged Ear Plugs
  • NRR of 25dB
  • Compatible with Replacement Foam and Flanged Ear Plugs

Specs

–
Country of Origin:

Taiwan

Size:

One Size Fits All

Material:

Foam

Plastic

Color:

Red

Product Type:

Ear Plugs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy