Apply to be a TradeMaster!
Main product image of Replacement Banded Flanged Ear Plugs (One Size Fits All) 48-73-3205
Magnifying glass
Hover image to zoom

Replacement Banded Flanged Ear Plugs (One Size Fits All) 48-73-3205

Brand:
Milwaukee
SKU:
48-73-3205
Rating:
(0)
Q&A:
(0)
Replacement Banded Flanged Ear Plugs (One Size Fits All) 48-73-3205
Magnifying glass
Hover image to zoom
$9.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Red
Product Highlight: Size
One Size Fits All
Product Highlight: Material
Silicon

Description

–
The MILWAUKEE Replacement Flanged Ear Plugs (5 Pack) are designed to provide all day comfort while working on the job site. These interchangeable, comfortable earplugs are compatible with the Milwaukee Banded Ear Plugs. The quick fit design allows professionals to get back to work faster while achieving a proper seal. These banded flanged earplugs have a Noise Reduction Rating (NRR) of 26 to protect against hazardous noise.
  • Comfortable, Interchangeable Plugs
  • Quick Fit Design
  • Better Fit
  • All Day Comfort
  • NRR of 26dB
  • 5 Pack
  • Compatible with Milwaukee Banded Ear Plugs

Specs

–
Color:

Red

Country of Origin:

Taiwan

Size:

One Size Fits All

Product Type:

Replacement Part

Material:

Silicon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy