Apply to be a TradeMaster!
Main product image of Replacement Foam Ear Plugs (One Size Fits All) 48-73-3206
Magnifying glass
Hover image to zoom

Replacement Foam Ear Plugs (One Size Fits All) 48-73-3206

Brand:
Milwaukee
SKU:
48-73-3206
Rating:
(0)
Q&A:
(0)
Replacement Foam Ear Plugs (One Size Fits All) 48-73-3206
Magnifying glass
Hover image to zoom
$9.47 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Foam
Product Highlight: Size
One Size Fits All
Product Highlight: Color
Red

Description

–
The MILWAUKEE Replacement Foam Ear Plugs (5 Pack) are designed to provide all day comfort while working on the job site. These interchangeable, comfortable earplugs are compatible with the Milwaukee Banded Ear Plugs. The noise-reducing earplugs are designed with a tapered shape to fit inside the ear canal, providing a Noise Reduction Rating (NRR) of 25. The soft, comfortable foam expands quickly in the ear for a secure seal to protect against hazardous noise.
  • Comfortable, Interchangeable Plugs
  • Better Fit
  • Expands Quickly for Easy Use
  • All Day Comfort
  • NRR of 25dB
  • 5 Pack
  • Compatible with Milwaukee Banded Ear Plugs

Specs

–
Product Type:

Replacement Part

Material:

Foam

Size:

One Size Fits All

Color:

Red

Country of Origin:

Taiwan

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy