Apply to be a TradeMaster!
Main product image of BOLT 26dB Earmuff
Magnifying glass
Hover image to zoom

BOLT 26dB Earmuff

Brand:
Milwaukee
SKU:
48-73-3251
Rating:
(0)
Q&A:
(0)
BOLT 26dB Earmuff
Magnifying glass
Hover image to zoom
$45.97 each
In Stock
In Stock
Get 7 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black

Description

–

Overview

The BOLT Earmuffs are designed for adjustable, comfortable wear. These cap-mounted earmuffs provide an adjustable fit thanks to the center-mount design. The earmuffs also allow for balanced wear with a 360 degree rotational arm that can pivot to multiple storage positions when not in use. The comfortable, pressure-reducing cushion helps avoid pressure and discomfort when wearing the earmuffs for extended periods. These earmuffs have the indicated NRR to protect you against hazardous noise and are CSA Class A certified. Our earmuffs are a part of the BOLT System that allows users to secure accessories simultaneously. Certified for use with MILWAUKEE® Safety Helmets and Hard Hats.


Product Features

  • Adjustable Fit - Center-Mount Design
  • Balanced Wear - Multiple Storage Positions
  • Comfortable, Pressure Reducing Cushion
  • BOLT - Secure Accessories Simultaneously
  • Secures into Milwaukee Safety Helmets and Hard Hats BOLT and Universal Accessory Slots
  • Can be Worn with Additional Accessories at Once
  • When not in use - store on the back, top, or below the brim of the Milwaukee Safety Helmets and Hard Hats
  • Color Coded by NRR and Performance Level
  • NRR 26 dB
  • CSA Class A
  • Dielectric Construction
  • Third-Party Tested and Certified

Product Specifications

  • Length: 6.0 in
  • Weight: 0.77 lb
  • Height: 6.0 in
  • Width: 3.0 in
  • NRR: 26dB

Specs

–
Product Type:

Earmuff

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy