Apply to be a TradeMaster!
Main product image of High Visibility Safety Vest- S/M (Orange)
Magnifying glass
Hover image to zoom
High Visibility Safety Vest- S/M (Orange)
Magnifying glass
Hover image to zoom
$22.97 each
In Stock
In Stock
Get 9 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Small, Medium
Product Highlight: Color
Orange

Description

–
Our ANSI Type R Class 2 High Visibility Safety Vest is designed to carry more. The high visibility safety vest has 10 pockets including a clear ID holder and internal pocket, providing you with added storage. The safety vest features a quick internal size adjustment providing you with a better fit as well as a durable pass-through slit for fall protection gear. The internal size adjustment allows you to wear the same vest in the summer over a t-shirt or in the winter over a jacket. Additionally, a zipper closure on the safety vest provides you with ultimate job site security. Our high visibility reflective vests are required if you are working around traffic going 25 mph or working around heavy machinery. This includes construction, road construction, traffic direction, utility crews, and survey crews. Yellow and orange color options are available, as well as CSA compliant safety vests.

Product Features
  • CARRY MORE.
  • Rear Tablet Pocket with Dual Sided Accessibility
  • Comfortable Padded Collar
  • Clear ID Holder and Velcro Opening and Closure
  • Fall Protection Pass Through
  • 1 Internal Pockets
  • 10 Pockets
  • Reinforced Pen Pockets with 600D Tear Resistant Materia
  • Secure Zipper Closure
  • Quick Internal Size Adjustment, Better Fit
  • Durable Dual Mic Tabs
  • Hang Loop For Easy Storage

Specs

–
Product Type:

Vest

Size:

Small

Medium

Color:

Orange

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy