Apply to be a TradeMaster!
Main product image of High Visibility Performance Safety Vest- XXL/XXXL (Yellow)
Magnifying glass
Hover image to zoom

High Visibility Performance Safety Vest- XXL/XXXL (Yellow)

Brand:
Milwaukee
SKU:
48-73-5043
Rating:
(0)
Q&A:
(0)
High Visibility Performance Safety Vest- XXL/XXXL (Yellow)
Magnifying glass
Hover image to zoom
48-73-5043 has been discontinued
Discontinued March 21, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
2XL, 3XL
Product Highlight: Color
Yellow

Description

–
Our ANSI Type R Class 2 High Visibility Performance Safety Vest is designed to carry more. The high visibility safety vest has 15 pockets including a clear ID holder, rear tablet pocket, and 3 internal pockets, providing you with added storage. All front pockets are reinforced with durable 600D tear resistant materials capable of withstanding rough job site conditions. To reduce pressure around the neck, we incorporated a comfortable padded collar. The safety vest features a quick internal size adjustment providing you with a better fit as well as a durable pass-through slit for fall protection gear. The internal size adjustment allows you to wear the same vest in the summer over a t-shirt or in the winter over a jacket. Additionally, a zipper closure on the safety vest provides you with ultimate job site security. Our high visibility reflective vests are required if you are working around traffic going 25 mph or working around heavy machinery. This includes construction, road construction, traffic direction, utility crews, and survey crews.

Product Features
  • CARRY MORE. REINFORCED POCKETS.
  • Rear Tablet Pocket with Dual Sided Accessibility
  • Comfortable Padded Collar
  • Clear ID Holder and Velcro Opening and Closure
  • Fall Protection Pass Through
  • 3 Internal Pockets
  • 15 Pockets including Tablet Pocket
  • Reinforced Front Pockets with 600D Tear Resistant Material
  • Secure Zipper Closure
  • Quick Internal Size Adjustment, Better Fit
  • Durable Dual Mic Tabs
  • Hang Loop For Easy Storage

Specs

–
Product Type:

Vest

Size:

2XL

3XL

Color:

Yellow

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm