Apply to be a TradeMaster!
Main product image of Class 2 High Visibility Yellow Performance Safety Vest, ANSI/CSA (Small/Medium), 48-73-5081
Magnifying glass
Hover image to zoom

Class 2 High Visibility Yellow Performance Safety Vest, ANSI/CSA (Small/Medium), 48-73-5081

Brand:
Milwaukee
SKU:
48-73-5081
Rating:
(0)
Q&A:
(0)
Class 2 High Visibility Yellow Performance Safety Vest, ANSI/CSA (Small/Medium), 48-73-5081
Magnifying glass
Hover image to zoom
$45.03 each
In Stock
In Stock
Get 27 Fri, Nov 27 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Medium, Small
Product Highlight: Color
Yellow

Description

–
The MILWAUKEE S/M Yellow CSA ANSI Type R Class 2 High Visibility Performance Safety Vest is designed to carry more. This hi-vis safety vest has 15 pockets, including a clear ID holder, rear tablet pocket, and three internal pockets that provide added storage. The front pockets are reinforced with durable 600D tear-resistant materials to withstand rough jobsite conditions. Milwaukee incorporated a comfortable padded collar to reduce pressure around the necks. The quick internal size adjustment creates a better fit, allowing the adjustable safety vest to be worn in the summer over a t-shirt or in the winter over a jacket. Class 2 high visibility safety reflective vests are recommended when working in environments with traffic traveling under 50 mph or when working around heavy machinery. This includes construction, road construction, traffic direction, utility crews, and survey crews. These safety vest are customizable by adding a logo.
  • CARRY MORE. REINFORCED POCKETS.
  • 15 Pockets including Tablet Pocket
  • Rear Tablet Pocket with Dual Sided Accessibility
  • Reinforced Front Pockets with 600D Tear Resistant Material
  • Comfortable Padded Collar
  • Secure Zipper Closure
  • Clear ID Holder and Velcro Opening and Closure
  • Quick Internal Size Adjustment, Better Fit
  • Fall Protection Pass Through
  • Durable Dual Mic Tabs
  • 3 Internal Pockets
  • Hang Loop For Easy Storage

Specs

–
Size:

Medium

Small

Color:

Yellow

Product Type:

Vest

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy