Apply to be a TradeMaster!
Main product image of Class 2 High Visibility Orange Mesh Safety Vest (Small/Medium), 48-73-5115
Magnifying glass
Hover image to zoom

Class 2 High Visibility Orange Mesh Safety Vest (Small/Medium), 48-73-5115

Brand:
Milwaukee
SKU:
48-73-5115
Rating:
(0)
Q&A:
(0)
Class 2 High Visibility Orange Mesh Safety Vest (Small/Medium), 48-73-5115
Magnifying glass
Hover image to zoom
$26.31 each
In Stock
In Stock
Get 5 Thu, Oct 15 - Fri, Oct 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Small, Medium
Product Highlight: Color
Orange

Description

–
The MILWAUKEE S/M Orange ANSI Type R Class 2 High Visibility Mesh Safety Vest is designed to keep users cooler and reduce odor with moisture-wicking and anti-microbial treated fabric. This safety vest features lightweight, breathable mesh, helping users stay cooler and comfortable in hot working conditions. The high visibility mesh safety vest has 9 pockets, including a clear ID holder and an internal pocket providing users with added storage. The vest features a durable pass-through slit for fall protection gear. The zipper closure on the safety vest provides users with ultimate job site security. Class 2 high visibility reflective vests are recommended when working in environments with traffic traveling under 50 mph or around heavy machinery. This includes construction, road construction, traffic direction, utility crews, and survey crews. These safety vests are customizable by adding a user's logo.
  • STAY COOL, LIGHTWEIGHT WEAR
  • Moisture Wicking, Stay Cool Dry Fast
  • Lightweight, Breathable Mesh
  • Secure Zipper Closure
  • Clear ID Holder and Velcro Opening and Closure
  • Fall Protection Pass Through
  • Reinforced Pen Pockets with 600D Tear Resistant Material
  • Durable Dual Mic Tabs
  • 1 Internal Pocket
  • Third Party Tested
  • ANSI 107-2015 CLASS 2 TYPE R
  • Customization Available: Logo up to 2 colors and print up to 2 locations
  • Customization Available: Logo up to 2 colors and print up to 2 locations

Specs

–
Size:

Small

Medium

Product Type:

Vest

Color:

Orange

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy