Apply to be a TradeMaster!
Main product image of Class 3 High Visibility Yellow Safety Vest (Large/XL), 48-73-5142
Magnifying glass
Hover image to zoom

Class 3 High Visibility Yellow Safety Vest (Large/XL), 48-73-5142

Brand:
Milwaukee
SKU:
48-73-5142
Rating:
(0)
Q&A:
(0)
Class 3 High Visibility Yellow Safety Vest (Large/XL), 48-73-5142
Magnifying glass
Hover image to zoom
$26.97 each
In Stock
In Stock
Get 19 Wed, Nov 25 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Large, XL
Product Highlight: Color
Yellow

Description

–
The MILWAUKEE L/XL Yellow ANSI Type R Class 3 High Visibility Safety Vest is designed to carry more. The high visibility safety vest has 10 pockets, including a clear ID holder and an internal pocket for additional storage. The hi-vis safety vest features a durable pass-through slit for fall protection gear. The zipper closure on the safety vest delivers ultimate jobsite security. The Class 3 safety vest has sleeves with reflective striping to add greater visibility. Class 3 high visibility reflective safety vests are recommended for working in environments with traffic traveling over 50 mph, around heavy machinery, or in applications requiring additional visibility. This includes construction, road construction, traffic direction, utility crews, and survey crews. These safety vests are customizable by adding a logo.
  • CARRY MORE
  • Secure Zipper Closure
  • Clear ID Holder and Velcro Opening and Closure
  • Fall Protection Pass Through
  • Reinforced Pen Pockets with 600D Tear Resistant Material
  • Durable Dual Mic Tabs
  • 1 Internal Pocket
  • Class 3 Sleeves for Added Visibility
  • Third Party Tested
  • ANSI 107-2015 Type R, Class 3

Specs

–
Color:

Yellow

Product Type:

Vest

Size:

Large

XL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy