Apply to be a TradeMaster!
Main product image of Class 2 Surveyor's High Visibility Yellow Safety Vest (Small/Medium), 48-73-5161
Magnifying glass
Hover image to zoom

Class 2 Surveyor's High Visibility Yellow Safety Vest (Small/Medium), 48-73-5161

Brand:
Milwaukee
SKU:
48-73-5161
Rating:
(0)
Q&A:
(0)
Class 2 Surveyor's High Visibility Yellow Safety Vest (Small/Medium), 48-73-5161
Magnifying glass
Hover image to zoom
$84.97 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Medium, Small
Product Highlight: Color
Yellow

Description

–
The MILWAUKEE S/M Yellow ANSI Type R Class 2 Surveyor's High Visibility Safety Vest is designed for maximum durability and to carry more. The full, tear-resistant 600D woven construction allows the vest to survive the most rugged environments. The surveyor's safety vest carries more, with 27 pockets including a rear tablet pocket, clear ID holder, internal waterproof pocket, and side bottle pockets. The vest features reinforced pockets and edges strengthened with an additional layer of 600D tear resistant material to withstand rough jobsite conditions. These safety vests are constructed from moisture-wicking and anti-microbial treated fabric that stays cool and dries fast while preventing odor and bacteria build-up. Milwaukee incorporated a comfortable padded collar to reduce pressure around the neck. The vest features a dual quick-internal size adjustment, providing a better fit when wearing it in the summer over a t-shirt or in the winter over a jacket. These surveyor safety vests also feature a durable pass-through slit for fall protection gear and have dedicated hearing protection storage. Class 2 high visibility reflective safety vests are recommended when working in environments with traffic traveling under 50 mph or around heavy machinery. This includes construction, road construction, traffic direction, utility crews, and survey crews. These safety vest are customizable by adding a logo.
  • Tear Resistant Construction - Woven 600D
  • Reinforced Pockets and Edges with Additional 600D Tear Resistant Material
  • Moisture Wicking - Stay Cool, Dry Fast
  • Anti-Microbial Prevent Odor & Bacteria
  • Rear Tablet Pocket with Dual Sided Accessibility
  • Comfortable Padded Collar
  • Heavy-Duty Zipper Closure
  • Clear ID Holder and Velcro Opening and Closure
  • Dual, Quick Internal Size Adjustment, Better Fit
  • Fall Protection Pass Through
  • Dual Water Bottle Pockets
  • 7 Internal Pockets including Water Resistant Pocket
  • Third Party Tested to ANSI 107-2020 Type R Class 2

Specs

–
Size:

Medium

Small

Color:

Yellow

Product Type:

Vest

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy