Apply to be a TradeMaster!
Main product image of AR/FR Cat. 1 Class 3 Breakaway High Visibility Yellow Mesh Safety Vest, ANSI/CSA (Small/Medium), 48-73-5231
Magnifying glass
Hover image to zoom

AR/FR Cat. 1 Class 3 Breakaway High Visibility Yellow Mesh Safety Vest, ANSI/CSA (Small/Medium), 48-73-5231

Brand:
Milwaukee
SKU:
48-73-5231
Rating:
(0)
Q&A:
(0)
AR/FR Cat. 1 Class 3 Breakaway High Visibility Yellow Mesh Safety Vest, ANSI/CSA (Small/Medium), 48-73-5231
Magnifying glass
Hover image to zoom
$195.02 each
In Stock
In Stock
Get 14 Wed, Oct 14 - Thu, Oct 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Small, Medium
Product Highlight: Color
Yellow

Description

–
The MILWAUKEE S/M AR/FR CAT. 1 Class 3 Mesh Breakaway High Visibility Safety Vest is engineered to carry more with breathable protection. This Arc-Rated and Flame-Resistant Vest has ten pockets, including pen pockets, a chest pocket with closure, and an external pocket for easy access to essential items while on the job. The yellow safety vest features a quick external size adjustment for better fit and a durable pass-through slit for fall protection gear. AR/FR breathable, anti-static GLENGUARD Mesh provides added comfort when wearing the vest as part of a complete AR/FR garment system and rated to an ATPV of 4.1 cal./cm². Class 3 high visibility vests are recommended for working in environments requiring additional visibility, traffic traveling over 50 MPH, and/or around heavy machinery. The breakaway vest is designed with five tearaway points located on the shoulders, sides, and front that can break away when caught or snagged. AR/FR CAT. 1 Class 3 Safety Vests are ANSI and CSA compliant .
  • Quick External Size Adjustment - Better Fit
  • ATPV: 4.1 cal./cm²
  • Fall Protection Pass Through
  • Secure Hook & Loop Closure
  • Chest Pocket with Hook and Loop Opening/Closure
  • 1 Internal Pocket
  • Anti-Static Mesh - Reduces Static Buildup
  • 5-Point Breakaway on shoulders, sides, and front
  • ANSI 107-2020 CLASS 3 TYPE R
  • Customizatize Your PPE
  • Cat. 1 - ASTM F1506
  • Durable Mic Tabs
  • Fabric Weight/Yd^2: 6.0 oz/yd^2

Specs

–
Size:

Small

Medium

Product Type:

Vest

Color:

Yellow

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy