Apply to be a TradeMaster!
Main product image of AR/FR Cat. 1 Class 2 High Visibility Yellow Safety Vest (Small||Medium) 48-73-5301
Magnifying glass
Hover image to zoom

AR/FR Cat. 1 Class 2 High Visibility Yellow Safety Vest (Small||Medium) 48-73-5301

Brand:
Milwaukee
SKU:
48-73-5301
Rating:
(0)
Q&A:
(0)
AR/FR Cat. 1 Class 2 High Visibility Yellow Safety Vest (Small||Medium) 48-73-5301
Magnifying glass
Hover image to zoom
$106.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Medium, Small
Product Highlight: Color
Yellow
Product Highlight: Material
Polyester

Description

–
The MILWAUKEE S/M AR/FR CAT. 1 Class 2 High Visibility Safety Vest is engineered to carry more. This Arc-Rated and Flame-Resistant Vest has ten pockets, including pen pockets, a chest pocket with closure, and an internal pocket for easy access to essential items while on the job. The yellow safety vest features a quick internal size adjustment for better fit and a durable pass-through slit for fall protection gear. These class 2 vests are compliant with NFPA 2112 for protection against flash fires and arc flash hazards. AR/FR lightweight WESTEX DH by Miliken DH material provides added comfort when wearing the vest as part of a complete AR/FR garment system and rated to an ATPV of 5.7 cal./cm². The high visibility reflective safety vests are required when working around traffic going 25 MPH or working around heavy machinery. This includes construction, road construction, traffic direction, utility crews, and survey crews. AR/FR CAT. 1 Class 2 Safety Vests are ANSI compliant .
  • Quick Interal Size Adjustment - Better Fit
  • ATPV: 5.7 cal./cm²
  • Fall Protection Pass Through
  • Secure Hook & Loop Closure
  • Chest Pocket with Hook and Loop Opening/Closure
  • 1 Internal Pocket
  • Durable Mic Tabs
  • NFPA 2112 Certified
  • Cat. 1 - ASTM F1506

Specs

–
Size:

Medium

Small

Color:

Yellow

Material:

Polyester

Country of Origin:

Nicaragua

Product Type:

Vest

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy