Apply to be a TradeMaster!
Main product image of AR/FR Cat. 1 Class 2 Breakaway High Visibility Yellow Safety Vest, ANSI/CSA (4XL/5XL), 48-73-5314
Magnifying glass
Hover image to zoom

AR/FR Cat. 1 Class 2 Breakaway High Visibility Yellow Safety Vest, ANSI/CSA (4XL/5XL), 48-73-5314

Brand:
Milwaukee
SKU:
48-73-5314
Rating:
(0)
Q&A:
(0)
AR/FR Cat. 1 Class 2 Breakaway High Visibility Yellow Safety Vest, ANSI/CSA (4XL/5XL), 48-73-5314
Magnifying glass
Hover image to zoom
$131.02 each
In Stock
In Stock
Get 13 Wed, Oct 7 - Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5XL, 4XL
Product Highlight: Color
Yellow

Description

–
The MILWAUKEE 4XL/5XL AR/FR CAT. 1 Class 2 Breakaway High Visibility Safety Vest is engineered to carry more. The Arc-Rated and Flame-Resistant Vest has ten pockets, including pen pockets, chest pocket with closure, and external pocket for easy access to essential items while on the job. AR/FR lightweight WESTEX DH by Miliken DH material provides added comfort when wearing the vest as part of a complete AR/FR garment system and rated to an ATPV of 5.7 cal./cm². The yellow safety vest features a quick external size adjustment for better fit and a durable pass-through slit for fall protection gear. The vests are compliant with NFPA 2112 for protection against flash fires and arc flash hazards. The high visibility reflective safety vests are required when working around traffic going 25 MPH or working around heavy machinery. This includes construction, road construction, traffic direction, utility crews, and survey crews. The breakaway vest is designed with five tearaway points located on the shoulders, sides, and front that can break away when caught or snagged. AR/FR CAT. 1 Class 2 Safety Vests are ANSI and CSA compliant .
  • Quick External Size Adjustment - Better Fit
  • ATPV: 5.7 cal./cm²
  • Fall Protection Pass Through
  • Secure Hook & Loop Closure
  • Chest Pocket with Hook and Loop Opening/Closure
  • 5-Point Breakaway on shoulders, sides, and front
  • 1 Internal Pocket
  • Durable Mic Tabs
  • ANSI 107-2020 CLASS 2 TYPE R
  • NFPA 2112 Certified
  • Cat. 1 - ASTM F1506
  • Fabric Weight/Yd^2: 6.5 oz/yd^2

Specs

–
Color:

Yellow

Product Type:

Vest

Size:

5XL

4XL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy