Apply to be a TradeMaster!
Cut Level 3 High Dexterity WEAR-DEFENSE Nitrile Dipped Gloves (S), 48-73-6930

Cut Level 3 High Dexterity WEAR-DEFENSE Nitrile Dipped Gloves (S), 48-73-6930

Brand:
Milwaukee
SKU:
48-73-6930
Rating:
(0)
Q&A:
(0)
Cut Level 3 High Dexterity WEAR-DEFENSE Nitrile Dipped Gloves (S), 48-73-6930
$15.97 each
Backorder
Backorder
Get it Tue, Nov 24 - Wed, Dec 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
S

Description

–

Product Overview

This item is a Cut Level 3 High Dexterity WEAR-DEFENSE Nitrile Dipped Gloves (S), 48-73-6930 manufactured by Milwaukee.

Built for maximum performance, our Cut Level 3 High-Dexterity Nitrile Dipped Gloves w/ WEAR-DEFENSE Protection deliver the longest glove life while providing high dexterity for demanding applications. Featuring an 18-gauge coreless knit for total mobility, these gloves deliver a lighter, more breathable fit with increased stretch for ultimate comfort. MILWAUKEE WEAR-DEFENSE Protection provides our most durable coating, maximizing abrasion resistance and extending glove life in high-wear areas. Built for professionals who demand high dexterity without compromising durability, these gloves are designed to work harder and last longer.

Features

  • Longest Life of All 18 Gauge Cut Gloves. High Dexterity.
  • WEAR-DEFENSE Protection - Most Durable Coating
  • 18 Gauge - Total Mobility
  • Ultimate Comfort
  • Coreless Cut Resistant Yarn
  • ANSI/ISEA 105-2024 Cut Level 3
  • ANSI/ISEA 105-2024 Abrasion Level 6
  • ANSI/ISEA 105-2024 Puncture Level 3
  • EN388 - 4X42C
  • SMARTSWIPE Touchscreen Compatible Fingertips
  • Reinforced Nitrile Coating Between Thumb and Index Finger
  • Highly Breathable Knit

Specs

–
Product Type:

Gloves

Size:

S

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy