Apply to be a TradeMaster!
Main product image of Cut Level 6 High-Dexterity Nitrile Dipped Gloves (XXL), 48-73-7004
Magnifying glass
Hover image to zoom

Cut Level 6 High-Dexterity Nitrile Dipped Gloves (XXL), 48-73-7004

Brand:
Milwaukee
SKU:
48-73-7004
Rating:
(0)
Q&A:
(0)
Cut Level 6 High-Dexterity Nitrile Dipped Gloves (XXL), 48-73-7004
Magnifying glass
Hover image to zoom
$20.70 each
In Stock
In Stock
Get 7 Thu, Oct 15 - Fri, Oct 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2XL
Product Highlight: Color
Gray, Black
Product Highlight: Material
Nitrile

Description

–
Puncture-Resistant Gloves: Size X-Large/2X-Large, ANSI Cut A6, ANSI Puncture 0, Nitrile & Polyurethane, High Performance Polyethylene Black & Gray, Palm & Fingers Coated, HPPE Lined, Nitrile, Nylon & Spandex Back, Nitrile Dipped Grip, ANSI Abrasion 0

Specs

–
Product Type:

Gloves

Color:

Gray

Black

Size:

2XL

Material:

Nitrile

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy