Apply to be a TradeMaster!
Main product image of Cut Level 2 High-Dexterity Nitrile Dipped Gloves (Small) 48-73-7120
Magnifying glass
Hover image to zoom

Cut Level 2 High-Dexterity Nitrile Dipped Gloves (Small) 48-73-7120

Brand:
Milwaukee
SKU:
48-73-7120
Rating:
(0)
Q&A:
(0)
Cut Level 2 High-Dexterity Nitrile Dipped Gloves (Small) 48-73-7120
Magnifying glass
Hover image to zoom
$12.47 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polyethylene
Product Highlight: Color
Gray
Product Highlight: Size
Small

Description

–
The MILWAUKEE High-Dexterity ANSI/ISEA 105-2016 Cut Level 2 Nitrile Dipped Gloves allow users to maintain high dexterity while also being more durable. These cut-resistant gloves are made of an 18 gauge knit for total mobility. These gloves offer the best puncture protection compared to competitive 18 gauge nitrile dipped gloves and have been tested to the EN388 puncture standard. A reinforced nitrile coating between the thumb and index finger provides enhanced durability in high wear points. MILWAUKEE SMARTSWIPE fingertips provide you with full access to your touchscreen devices without removing the gloves. MILWAUKEE High-Dexterity Gloves feature a color-coded wristband and back-of-hand logo for easy cut-level identification.
  • 18 Gauge - Total Mobility
  • Reinforced Nitrile Coating Between Thumb and Index Finger
  • Long-Lasting Nitrile Dip
  • Long-Lasting Nitrile Dip
  • ANSI/ISEA 105-2016 Cut Level 2
  • EN388 - 4242B
  • SMARTSWIPE Touchscreen Compatible Fingertips
  • Breathable glove design
  • High Performance Polyethylene is knit into the gloves for cut protection

Specs

–
Material:

Polyethylene

Color:

Gray

Size:

Small

Product Type:

Gloves

Country of Origin:

China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy