Apply to be a TradeMaster!
Main product image of Cut Level 2 Winter Dipped Gloves (L)
Magnifying glass
Hover image to zoom
Cut Level 2 Winter Dipped Gloves (L)
Magnifying glass
Hover image to zoom
$11.97 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Red, Black
Product Highlight: Material
Latex, Acrylic Terry
Product Highlight: Size
Large

Description

–

Product Overview

Milwaukee's Cut Level 2 Winter Dipped Gloves are designed to provide ultimate warmth, all-day comfort, and best-in-class dexterity for handling small objects. The insulated winter work gloves utilize a warm acrylic terry liner to maintain warmth in the coldest outdoor conditions. Our gloves have a secure dual thermal liner to comfortably keep your hands warm without the liner separating after extended use on the job site. These MILWAUKEE gloves feature a 15 gauge nylon outer liner resulting in high dexterity fingertips and breathability. Our insulated cut-resistant work gloves are ideal for material handling, demolition, wire stripping, pipe threading, general-purpose, and remodeling applications. Our warm winter work gloves are constructed of 1/2 double-dipped latex palm micro finish for water resistance to provide best-in-class grip performance in the coldest temperatures.


Product Features

  • Warm Acrylic Terry Liner
  • Secure Dual Liner
  • 15 Gauge Better Dexterity
  • ANSI Cut Level 2
  • EN511: X1X
  • EN388: 2242B
  • Sandy latex finish for grip performance
  • 10 gauge inner liner for warmth
  • Breathable and comfortable glove design
  • 15 gauge outer liner for dexterity
  • 1/2 double dipped latex micro finish for water resistance and warmth
  • Ideal use for material handling and general purpose remodeling applications

Product Specifications

  • Cut Level: A2
  • Glove Type: Dipped/Winter

Specs

–
Product Type:

Gloves

Color:

Red

Black

Material:

Latex

Acrylic Terry

Size:

Large

Quantity:

1 Pair

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy